Descaling System, 50 gpm, 3/4 hp, 115V

  • Mfr # GDS-200-60
  • Zoro # G023510682
product price: 
$
12,236.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
CE Listed
Flow Reversing
Instant Flow Reversal
Overall Height
43 in
Hose Length
15 ft
Horsepower
3/4 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GDS-200-60
Zoro #
G023510682
UPC #
790759002768
Country of Origin
Italy

Dimensions

Overall Height
43 in
Hose Length
15 ft
Cord Length
21 ft
Overall Depth
35 in
Overall Width
28 in
Hose Connection Size
1 1/2 in
Hose Diameter
1 1/2 in

Details

Standards
CE Listed
Flow Reversing
Instant Flow Reversal
Horsepower
3/4 hp
Voltage
115V
Body Material
Polyethylene
Flow Rate - Maximum
50 gpm
Tank Capacity
50 gal
Tank Material
Polyethylene
Includes
(3) Circulation Hoses, Tank
Product Type
Descaling System
Duty Cycle
Intermittent
Mobility
Wheels
Current
6.6 A
Frequency
60 Hz
Hose Connection Type
GHT
For Chemical Descaler
ScaleBreak PulseFlo
Cord Gauge
14/3
Item
Descaling System

Description

Descaling System, Voltage 115V, Hose Length 15 ft, Cord Gauge 14/3, Cord Length 21 ft, Tank Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews