Descaling System, 50 gpm, 3/4 hp, 230V

  • Mfr # GDS-200A-50
  • Zoro # G723510685
product price: 
$
12,236.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cord Gauge
14/3
Overall Height
43 in
Standards
CE Listed
For Chemical Descaler
ScaleBreak PulseFlo
Hose Length
15 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GDS-200A-50
Zoro #
G723510685
UPC #
790759002775
Country of Origin
Italy

Dimensions

Overall Height
43 in
Hose Length
15 ft
Hose Diameter
1 1/2 in
Cord Length
21 ft
Hose Connection Size
1 1/2 in
Overall Width
28 in
Overall Depth
35 in

Details

Cord Gauge
14/3
Standards
CE Listed
For Chemical Descaler
ScaleBreak PulseFlo
Frequency
50 Hz
Includes
(3) Circulation Hoses, Tank
Item
Descaling System
Voltage
230V
Horsepower
3/4 hp
Tank Material
Polyethylene
Body Material
Polyethylene
Product Type
Descaling System
Mobility
Wheels
Tank Capacity
50 gal
Flow Reversing
Instant Flow Reversal
Current
3.75 A
Duty Cycle
Intermittent
Hose Connection Type
GHT
Flow Rate - Maximum
50 gpm

Description

Descaling System, Voltage 230V, Hose Length 15 ft, Cord Gauge 14/3, Cord Length 21 ft, Tank Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews