Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry Steam Brush, Nylon, Black, PK6

  • Mfr # 93-KIT0814/N-6Pk

  • Zoro # G7771919


product price: $93.59
/pk 6, $15.60/ea
Free Shipping & Returns

Key Features

For Use With
Steam Cleaner
Size
2.33 in dia
Product Type
Dry Steam Brush
Material
Nylon, Plastic
Overall Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93-KIT0814/N-6Pk
Zoro #
G7771919
UPC #
-
Country of Origin
Italy

Dimensions

Size
2.33 in dia
Overall Diameter
2 1/4 in
Bristle Length
9/16 in
Bristle Diameter
1/2 mm
Overall Length
4 in
Overall Height
1 1/2 in

Details

Item
Steam Cleaner Brush
For Use With
Steam Cleaner
Product Type
Dry Steam Brush
Material
Nylon, Plastic
Compatible Manufacturer Model Number
GVC-18000, GVC-18000-230V, GVC-18000-380V, GVC-18000-575V, GVC-36000
Color
Black
Bristle Material
Nylon

Description

Nylon Brush,For Mfr. No. GVC-18000,PK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.