Zoro Homepage

Enhanced Spin Grit Brush for 1" id tubes, Pk15

  • Mfr # ESGB-100

  • Zoro # G212482165


product price: $167.99
/pk 15, $11.20/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Gray
Bristle Material
Nylon
Tip Type
Turbo Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESGB-100
Zoro #
G212482165
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
For Tube Diameter - Minimum
1 in
Overall Diameter
1 1/8 in
Bristle Diameter
0.024 in
For Tube Diameter - Maximum
1 in
Connection Size
1/4"-28

Details

Item
Tube Brush
Bristle Color
Gray
Bristle Material
Nylon
Tip Type
Turbo Tip
Product Type
Tube Brush
Compatible Manufacturer Model Number
1
Number of Brushes
15
Connection Type
Threaded Connection
Application
Tubes
Stem Type
Single Stem
Compatible Series
GTC-703
Compatible Brand
Goodway
Connection Gender
Male
Spiral Type
Single Spiral
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Food Grade
Not Food Safe
For Tube Type
Enhanced
Aggression Level
3

Description

Enhanced Spin Grit Brush for 1" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.