Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enhanced Spin Grit Brush for 3/4" id tubes, Pk15

  • Mfr # ESGB-075

  • Zoro # G012482143


product price: $135.99
/pk 15, $9.07/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Material
Nylon
Bristle Color
Gray
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESGB-075
Zoro #
G012482143
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
Overall Diameter
1 3/8 in
Bristle Diameter
0.024 in
Connection Size
1/4"-28
For Tube Diameter - Minimum
3/4 in
For Tube Diameter - Maximum
3/4 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Gray
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
For Tube Type
Enhanced
Aggression Level
3
Spiral Type
Single Spiral
Stem Type
Single Stem
Tip Type
Turbo Tip
Product Type
Tube Brush
Food Grade
Not Food Safe
Application
Tubes
Connection Gender
Male
Connection Type
Threaded Connection
Compatible Brand
Goodway
Compatible Manufacturer Model Number
1
Compatible Series
GTC-703
Number of Brushes
15

Description

Enhanced Spin Grit Brush for 3/4" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.