Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enhanced Spin Grit Brush for 5/8" id tubes, Pk15

  • Mfr # ESGB-062

  • Zoro # G612482147


product price: $129.95
/pk 15, $8.66/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Gray
Bristle Material
Nylon
Connection Type
Threaded Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESGB-062
Zoro #
G612482147
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
For Tube Diameter - Minimum
5/8 in
Overall Diameter
1 in
For Tube Diameter - Maximum
5/8 in
Bristle Diameter
0.024 in
Connection Size
1/4"-28

Details

Item
Tube Brush
Bristle Color
Gray
Bristle Material
Nylon
Connection Type
Threaded Connection
Product Type
Tube Brush
Compatible Brand
Goodway
Spiral Type
Single Spiral
Application
Tubes
Connection Gender
Male
Tip Type
Turbo Tip
Stem Type
Single Stem
For Tube Type
Enhanced
Compatible Series
GTC-703
Aggression Level
3
Compatible Manufacturer Model Number
1
Food Grade
Not Food Safe
Number of Brushes
15
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel

Description

Enhanced Spin Grit Brush for 5/8" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.