Zoro Homepage

Enhanced Spin Grit Brush w/Quick Connect for 1" id tubes, Pk15

  • Mfr # ESGB-Q-100

  • Zoro # G912482144


product price: $135.99
/pk 15, $9.07/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/2 in
Bristle Color
Gray
Bristle Material
Nylon
Aggression Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESGB-Q-100
Zoro #
G912482144
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/2 in
For Tube Diameter - Maximum
1 in
Bristle Diameter
0.024 in
Connection Size
Quick Connect
For Tube Diameter - Minimum
1 in
Overall Diameter
1 3/8 in

Details

Item
Tube Brush
Bristle Color
Gray
Bristle Material
Nylon
Aggression Level
3
Spiral Type
Single Spiral
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Stem Type
Single Stem
Connection Type
Quick Connection
Application
Tubes
Compatible Series
GTC-703Q
For Tube Type
Enhanced
Number of Brushes
15
Connection Gender
Male
Compatible Manufacturer Model Number
1
Product Type
Tube Brush
Compatible Brand
Goodway
Tip Type
Turbo Tip
Food Grade
Not Food Safe

Description

Enhanced Spin Grit Brush w/Quick Connect for 1" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.