Enhanced Spin Grit Brush w/Quick Connect for 1/2" id tubes, Pk15

  • Mfr # ESGB-Q-050

  • Zoro # G712482153


product price: $135.99
/pk 15, $9.07/ea
Free Shipping & Returns

Key Features

Brush Length
3 in
Overall Length
6 1/2 in
Bristle Material
Nylon
Bristle Color
Gray
Application
Tubes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESGB-Q-050
Zoro #
G712482153
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
3 in
Overall Length
6 1/2 in
For Tube Diameter - Minimum
1/2 in
Overall Diameter
3/4 in
Connection Size
Quick Connect
Bristle Diameter
0.024 in
For Tube Diameter - Maximum
1/2 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Gray
Application
Tubes
Compatible Brand
Goodway
Number of Brushes
15
Compatible Manufacturer Model Number
1
Product Type
Tube Brush
Connection Type
Quick Connection
Connection Gender
Male
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
For Tube Type
Enhanced
Compatible Series
GTC-702Q
Tip Type
Turbo Tip
Spiral Type
Single Spiral
Aggression Level
3
Food Grade
Not Food Safe
Stem Type
Single Stem

Description

Enhanced Spin Grit Brush w/Quick Connect for 1/2" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.