Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enhanced Spin Grit Brush w/Quick Connect for 3/4" id tubes, Pk15

  • Mfr # ESGB-Q-075

  • Zoro # G312482164


product price: $137.99
/pk 15, $9.20/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/2 in
Bristle Color
Gray
Bristle Material
Nylon
Compatible Series
GTC-703Q
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESGB-Q-075
Zoro #
G312482164
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/2 in
For Tube Diameter - Minimum
3/4 in
For Tube Diameter - Maximum
3/4 in
Connection Size
Quick Connect
Bristle Diameter
0.024 in
Overall Diameter
1 1/8 in

Details

Item
Tube Brush
Bristle Color
Gray
Bristle Material
Nylon
Compatible Series
GTC-703Q
Compatible Brand
Goodway
Compatible Manufacturer Model Number
1
Connection Type
Quick Connection
Aggression Level
3
For Tube Type
Enhanced
Number of Brushes
15
Application
Tubes
Spiral Type
Single Spiral
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Stem Type
Single Stem
Product Type
Tube Brush
Food Grade
Not Food Safe
Tip Type
Turbo Tip
Connection Gender
Male

Description

Enhanced Spin Grit Brush w/Quick Connect for 3/4" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.