Flexible Shaft 12' For 1/4" - 3/8" ID Tubes
Mfr # GTC-701-12
Zoro # G612482154
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
Universal
Compatible Product Type
Tube Cleaners
Features
Not Food Safe
Overall Length
12 ft
For Tube Type
Smooth Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC-701-12
Zoro #
G612482154
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 ft
Connection Size
8-32
For Tube Diameter - Maximum
3/8 in
For Tube Diameter - Minimum
1/4 in
Outside Diameter
1/4 in
Details
Item
Flexible Shaft
Compatible Series
Universal
Compatible Product Type
Tube Cleaners
Features
Not Food Safe
For Tube Type
Smooth Bore
Compatible Brand
Goodway
Material
Nylon/Steel
Compatible Manufacturer Model Number
AWT-100, RAM-4, RAM-6, RAM-PRO, RAM-PROXL
Connection Type
Threaded
Product Type
Flexible Shaft
Connection Gender
Female
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Description
Flexible Shaft 12' For 1/4" - 3/8" ID Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.