Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Shaft 17' For 9/16"-1" ID Tubes

  • Mfr # GTC-703-17

  • Zoro # G613365012


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Connection Size
1/4"-28
Material
Nylon/Steel
Includes
Durable Nylon Casing
Connection Type
Threaded
Features
Abrasion Resistant Casing, Quick Connect, Unique Strain Relief System to Reduce Unwanted Breakage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-703-17
Zoro #
G613365012
UPC #
790759001167
Country of Origin
United States

Dimensions

Connection Size
1/4"-28
Overall Height
2 3/8 in
Overall Length
17 ft
For Tube Diameter - Minimum
9/16 in
Overall Width
2 3/8 in
For Tube Diameter - Maximum
1 in
Outside Diameter
1/2 in

Details

Item
Flexible Shaft
Material
Nylon/Steel
Includes
Durable Nylon Casing
Connection Type
Threaded
Features
Abrasion Resistant Casing, Quick Connect, Unique Strain Relief System to Reduce Unwanted Breakage
Operating Pressure - Maximum
35 psi
Fluid Temperature - Maximum
120 Degrees F
Connection Gender
Female
Product Type
Flexible Shaft
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Manufacturer Model Number
R4R, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Compatible Product Type
Tube Cleaners
Flow Rate - Maximum
1.9 gpm

Description

Flexible Shaft 17' For 9/16"-1" ID Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.