Zoro Homepage

Flexible Shaft, 1.9 gpm, Nylon/Steel

  • Mfr # GTC-703-35

  • Zoro # G213365023


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Threaded
Connection Size
1/4"-28
Overall Height
2 3/8 in
Material
Nylon/Steel
Features
Abrasion Resistant Casing, Quick Connect, Unique Strain Relief System to Reduce Unwanted Breakage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-703-35
Zoro #
G213365023
UPC #
790759001174
Country of Origin
United States

Dimensions

Connection Size
1/4"-28
Overall Height
2 3/8 in
Overall Length
35 ft
For Tube Diameter - Maximum
1 in
Outside Diameter
1/2 in
Overall Width
2 3/8 in
For Tube Diameter - Minimum
9/16 in

Details

Item
Flexible Shaft
Connection Type
Threaded
Material
Nylon/Steel
Features
Abrasion Resistant Casing, Quick Connect, Unique Strain Relief System to Reduce Unwanted Breakage
Includes
Durable Nylon Casing
Compatible Manufacturer Model Number
R4R, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Fluid Temperature - Maximum
120 Degrees F
Product Type
Flexible Shaft
Operating Pressure - Maximum
35 psi
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Connection Gender
Female
Flow Rate - Maximum
1.9 gpm
Compatible Product Type
Tube Cleaners

Description

Flexible Shaft 35' For 9/16"-1" ID Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.