Zoro Homepage

Flexible Shaft 25' For 1/4" - 3/8" ID Tubes

  • Mfr # GTC-701-25

  • Zoro # G812482176


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Connection Gender
Female
Material
Nylon/Steel
Outside Diameter
1/4 in
Compatible Manufacturer Model Number
AWT-100, RAM-4, RAM-6, RAM-PRO, RAM-PROXL
For Tube Diameter - Maximum
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-701-25
Zoro #
G812482176
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1/4 in
For Tube Diameter - Maximum
3/8 in
Overall Length
25 ft
Connection Size
8-32
For Tube Diameter - Minimum
1/4 in

Details

Item
Flexible Shaft
Connection Gender
Female
Material
Nylon/Steel
Compatible Manufacturer Model Number
AWT-100, RAM-4, RAM-6, RAM-PRO, RAM-PROXL
Compatible Series
Universal
Compatible Product Type
Tube Cleaners
Features
Not Food Safe
Connection Type
Threaded
For Tube Type
Smooth Bore
Product Type
Flexible Shaft
Compatible Brand
Goodway
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel

Description

Flexible Shaft 25' For 1/4" - 3/8" ID Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.