
Flexible Shaft 25' For 9/16"-1" ID Tubes
Mfr # GTC-703-25
Zoro # G713365035
product price: $405.99
/ea
Free Shipping & Returns
Key Features
Connection Size
1/4"-28
Overall Length
25 ft
Features
Abrasion Resistant Casing, Quick Connect, Unique Strain Relief System to Reduce Unwanted Breakage
Includes
Durable Nylon Casing
Material
Nylon/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC-703-25
Zoro #
G713365035
UPC #
790759001181
Country of Origin
United States
Dimensions
Connection Size
1/4"-28
Overall Length
25 ft
Overall Height
2 3/8 in
Outside Diameter
1/2 in
Overall Width
3/8 in
For Tube Diameter - Minimum
9/16 in
For Tube Diameter - Maximum
1 in
Details
Item
Flexible Shaft
Features
Abrasion Resistant Casing, Quick Connect, Unique Strain Relief System to Reduce Unwanted Breakage
Includes
Durable Nylon Casing
Material
Nylon/Steel
Connection Type
Threaded
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Product Type
Tube Cleaners
Compatible Manufacturer Model Number
R4R, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Fluid Temperature - Maximum
120 Degrees F
Connection Gender
Female
Operating Pressure - Maximum
35 psi
Product Type
Flexible Shaft
Flow Rate - Maximum
1.9 gpm
Description
Flexible Shaft 25' For 9/16"-1" ID Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.