Flexible Shaft 25' For Quick Connect Brush 9/16"-1" ID Tubes
Mfr # GTC-703Q-25
Zoro # G312482171
product price:Â $424.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
1/2 in
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Series
Universal
Product Type
Flexible Shaft
Connection Type
Quick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC-703Q-25
Zoro #
G312482171
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1/2 in
Overall Length
25 ft
For Tube Diameter - Minimum
9/16 in
For Tube Diameter - Maximum
1 in
Details
Item
Flexible Shaft
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Series
Universal
Product Type
Flexible Shaft
Connection Type
Quick
Connection Gender
Female
For Tube Type
Enhanced, Smooth Bore
Compatible Product Type
Tube Cleaners
Compatible Brand
Goodway
Material
Nylon/Steel
Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Features
Not Food Safe
Description
Flexible Shaft 25' For Quick Connect Brush 9/16"-1" ID Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.