Flexible Shaft 35' For 7/16" - 1/2" ID Tubes
Mfr # GTC-702-35
Zoro # G113365024
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Features
Abrasion Resistant Casing, Quick Connect, Unique Strain Relief System to Reduce Unwanted Breakage
Overall Length
35 ft
Material
Nylon/Steel
Connection Size
1/4"-28
Connection Type
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC-702-35
Zoro #
G113365024
UPC #
790759001150
Country of Origin
United States
Dimensions
Overall Length
35 ft
Connection Size
1/4"-28
Overall Height
2 3/8 in
Outside Diameter
3/8 in
For Tube Diameter - Minimum
7/16 in
For Tube Diameter - Maximum
1/2 in
Overall Width
2 3/8 in
Details
Item
Flexible Shaft
Features
Abrasion Resistant Casing, Quick Connect, Unique Strain Relief System to Reduce Unwanted Breakage
Material
Nylon/Steel
Connection Type
Threaded
Includes
Durable Nylon Casing
Fluid Temperature - Maximum
120 Degrees F
Flow Rate - Maximum
0.6 gpm
Connection Gender
Female
Compatible Manufacturer Model Number
R4R, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Compatible Product Type
Tube Cleaners
Operating Pressure - Maximum
30 psi
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Product Type
Flexible Shaft
Description
Flexible Shaft 35' For 7/16" - 1/2" ID Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.