Flexible Shaft 45' For Quick Connect Brush 9/16"-1" ID Tubes
Mfr # GTC-703Q-45
Zoro # G412482156
product price:Â $546.29
/ea
Free Shipping & Returns
Key Features
Features
Not Food Safe
Material
Nylon/Steel
Outside Diameter
1/2 in
For Tube Type
Enhanced, Smooth Bore
Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GTC-703Q-45
Zoro #
G412482156
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1/2 in
Overall Length
45 ft
For Tube Diameter - Maximum
1 in
For Tube Diameter - Minimum
9/16 in
Details
Item
Flexible Shaft
Features
Not Food Safe
Material
Nylon/Steel
For Tube Type
Enhanced, Smooth Bore
Connection Gender
Female
Compatible Product Type
Tube Cleaners
Compatible Series
Universal
Compatible Brand
Goodway
Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Product Type
Flexible Shaft
Connection Type
Quick
Description
Flexible Shaft 45' For Quick Connect Brush 9/16"-1" ID Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.