Zoro Homepage

Flexible Shaft 60' For 9/16"-1" ID Tubes

  • Mfr # GTC-703-60

  • Zoro # G512482179


product price: $717.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Outside Diameter
1/2 in
Compatible Product Type
Tube Cleaners
Compatible Series
Universal
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-703-60
Zoro #
G512482179
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1/2 in
For Tube Diameter - Maximum
1 in
For Tube Diameter - Minimum
9/16 in
Overall Length
60 ft
Connection Size
1/4-28

Details

Item
Flexible Shaft
Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Compatible Product Type
Tube Cleaners
Compatible Series
Universal
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Material
Nylon/Steel
Features
Not Food Safe
Connection Type
Threaded
Compatible Brand
Goodway
Product Type
Flexible Shaft
Connection Gender
Female
For Tube Type
Enhanced, Smooth Bore

Description

Flexible Shaft 60' For 9/16"-1" ID Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.