Flexible Shaft 60' For Quick Connect Brush 9/16"-1" ID Tubes
Mfr # GTC-703Q-60
Zoro # G512482148
product price:Â $676.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
Universal
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Features
Not Food Safe
Outside Diameter
1/2 in
Product Type
Flexible Shaft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GTC-703Q-60
Zoro #
G512482148
UPC #
-
Country of Origin
United States
Dimensions
Outside Diameter
1/2 in
For Tube Diameter - Minimum
9/16 in
Overall Length
60 ft
For Tube Diameter - Maximum
1 in
Details
Item
Flexible Shaft
Compatible Series
Universal
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Features
Not Food Safe
Product Type
Flexible Shaft
Compatible Product Type
Tube Cleaners
Compatible Brand
Goodway
Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Connection Gender
Female
Connection Type
Quick
For Tube Type
Enhanced, Smooth Bore
Material
Nylon/Steel
Description
Flexible Shaft 60' For Quick Connect Brush 9/16"-1" ID Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.