Flexible Shaft, Nylon/Steel, 1/2 in Dia

  • Mfr # GTC-703Q-12

  • Zoro # G812482152


product price: $382.99
/ea
Free Shipping & Returns

Key Features

For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Outside Diameter
1/2 in
For Tube Diameter - Maximum
1 in
Compatible Series
Universal
Compatible Product Type
Tube Cleaners
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-703Q-12
Zoro #
G812482152
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
1/2 in
For Tube Diameter - Maximum
1 in
For Tube Diameter - Minimum
9/16 in
Overall Length
12 ft

Details

Item
Flexible Shaft
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Series
Universal
Compatible Product Type
Tube Cleaners
Features
Not Food Safe
Material
Nylon/Steel
Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Connection Gender
Female
For Tube Type
Enhanced, Smooth Bore
Compatible Brand
Goodway
Product Type
Flexible Shaft
Connection Type
Quick

Description

Flexible Shaft 12' For Quick Connect Brush 9/16"-1" ID Tubes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.