Flexible Shaft, Nylon/Steel, 3/8 in Dia
Mfr # GTC-702Q-12
Zoro # G612482178
product price: $358.99
/ea
Free Shipping & Returns
Key Features
For Tube Type
Enhanced, Smooth Bore
Product Type
Flexible Shaft
Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Connection Type
Quick
Compatible Product Type
Tube Cleaners
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC-702Q-12
Zoro #
G612482178
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 ft
Outside Diameter
3/8 in
For Tube Diameter - Maximum
1/2 in
For Tube Diameter - Minimum
7/16 in
Details
Item
Flexible Shaft
For Tube Type
Enhanced, Smooth Bore
Product Type
Flexible Shaft
Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Connection Type
Quick
Compatible Product Type
Tube Cleaners
Compatible Series
Universal
Features
Not Food Safe
Connection Gender
Female
Material
Nylon/Steel
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Brand
Goodway
Description
Flexible Shaft 12' For Quick Connect Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.