Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Shaft, Nylon/Steel, 3/8 in Dia

  • Mfr # GTC-702Q-25

  • Zoro # G512482155


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Material
Nylon/Steel
Connection Gender
Female
Product Type
Flexible Shaft
For Tube Diameter - Maximum
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-702Q-25
Zoro #
G512482155
UPC #
-
Country of Origin
United States

Dimensions

For Tube Diameter - Maximum
1/2 in
Outside Diameter
3/8 in
For Tube Diameter - Minimum
7/16 in
Overall Length
25 ft

Details

Item
Flexible Shaft
Compatible Manufacturer Model Number
AWT-100, R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Material
Nylon/Steel
Connection Gender
Female
Product Type
Flexible Shaft
For Tube Type
Enhanced, Smooth Bore
Connection Type
Quick
Compatible Brand
Goodway
Compatible Series
Universal
Features
Not Food Safe
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Product Type
Tube Cleaners

Description

Flexible Shaft 25' For Quick Connect Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.