Flexible Shaft, Nylon/Steel
Mfr # GTC-703Q-35
Zoro # G316555789
product price: $549.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Model Number
AWT-100, R4R, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
For Tube Diameter - Minimum
9/16 in
Overall Length
35 ft
Connection Size
9/16 in
Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTC-703Q-35
Zoro #
G316555789
UPC #
790759002003
Country of Origin
United States
Dimensions
For Tube Diameter - Minimum
9/16 in
Overall Length
35 ft
Connection Size
9/16 in
Overall Height
2 3/8 in
Overall Width
2 3/8 in
For Tube Diameter - Maximum
1 in
Outside Diameter
1/2 in
Lance Length
35 ft
Details
Compatible Manufacturer Model Number
AWT-100, R4R, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Connection Gender
Female
Compatible Series
Universal
For Tube Type
Enhanced, Smooth Bore
Material
Nylon/Steel
Connection Type
Quick
Compatible Brand
Goodway
Compatible Product Type
Tube Cleaners
For Tube Material
Nylon
Operating Pressure - Maximum
35 psi
Item
Flexible Shaft
Product Type
Flexible Shaft
Flow Rate - Maximum
1.9 gpm
Includes
Brush End Couplings, Drive End Couplings, Quick-Connect Fittings, Strain Reliever With Built-In Quick Connect to Machine
Fluid Temperature - Maximum
120 Degrees F
Description
Flexible Shaft, Material Nylon/Steel, Voltage Not Applicable, Includes Brush End Couplings, Drive End Couplings, Quick-Connect Fittings, Strain Reliever With Built-In Quick Connect to Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.