Heat Exchanger Tube Cleaner, 1/4 hp, 2 gpm

  • Mfr # RP-DX-60

  • Zoro # G512845707


product price:  $2,925.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2 gpm
Includes
Quick Connect Shaft Manifold
Voltage
115V/230V AC
Usable Hours per Week
70 hr
Horsepower
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-DX-60
Zoro #
G512845707
UPC #
790759002386
Country of Origin
United States

Dimensions

Overall Width
7 1/4 in
Overall Height
14 in
For Tube Length - Minimum
3 ft
Overall Length
18 in
For Tube Length - Maximum
45 ft

Details

Item
Heat Exchanger Tube Cleaner
Flow Rate
2 gpm
Includes
Quick Connect Shaft Manifold
Voltage
115V/230V AC
Usable Hours per Week
70 hr
Horsepower
1/4 hp
NEMA Plug Configuration Type
5-15P
Product Type
Heat Exchanger Tube Cleaner
Water Input Temperature - Maximum
120 Degrees F

Description

Heat Exchanger Tube Cleaner,1/2 HP. 115V, 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.