Zoro Homepage

HiFlo Coil Cleaner, 115V 60Hz

  • Mfr # CC-400HF-60

  • Zoro # G414603689


product price: $3,478.99
/ea
Free Shipping & Returns

Key Features

Pump Type
Axial
Hose Length
12 ft
Includes
25 in Power Cord, 36 in Sectional Wand, Spray Gun, (2) Nozzles
Includes Chemical Cleaner
Cleaner Not Included
Series
HiFlo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-400HF-60
Zoro #
G414603689
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
12 ft

Details

Item
Coil Cleaning System
Pump Type
Axial
Includes
25 in Power Cord, 36 in Sectional Wand, Spray Gun, (2) Nozzles
Includes Chemical Cleaner
Cleaner Not Included
Series
HiFlo
Power Source
Electric
Current
15 A
Product Type
Coil Cleaning System
Flow Rate - Maximum
3 gpm
For Chemical Cleaner
CoilShine
Includes Hose
Hose Included
Input Voltage
115V AC
Horsepower
1 hp
Water Source
Hose

Description

CoilPro HiFlo Coil Cleaner 120V, 60 HZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.