Zoro Homepage

HiFlo Coil Cleaner, 230V 60Hz

  • Mfr # CC-400HF-A-60

  • Zoro # G212301930


product price: $3,771.99
/ea
Free Shipping & Returns

Key Features

Water Source
Hose
Product Type
Coil Cleaning System
Flow Rate - Maximum
3 gpm
Power Source
Electric
Operating Weight - Maximum
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-400HF-A-60
Zoro #
G212301930
UPC #
-
Country of Origin
United States

Details

Item
Coil Cleaning System
Water Source
Hose
Product Type
Coil Cleaning System
Flow Rate - Maximum
3 gpm
Power Source
Electric
Operating Weight - Maximum
45 lb
Input Voltage
115V AC

Description

CoilPro HiFlo Coil Cleaner 230V, 60 HZ

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.