Nylon Brush, Yellow, Large For Mfr. No. GVC-18000 , PK6
Mfr # 93-BRUSH-KIT-YL-L
Zoro # G7771751
product price:Â $98.79
/pk 6, $16.47/ea
Free Shipping & Returns
Key Features
For Use With
Heavy Duty Dry Steam Cleaner
Size
2.33 in dia
Product Type
Dry Steam Brush
Overall Height
1 1/2 in
Bristle Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93-BRUSH-KIT-YL-L
Zoro #
G7771751
UPC #
-
Country of Origin
Italy
Dimensions
Size
2.33 in dia
Overall Height
1 1/2 in
Bristle Diameter
1/2 mm
Overall Diameter
2 5/16 in
Bristle Length
9/16 in
Details
Item
Steam Cleaner Brush
For Use With
Heavy Duty Dry Steam Cleaner
Product Type
Dry Steam Brush
Bristle Material
Nylon
Material
Nylon, Plastic
Compatible Manufacturer Model Number
GVC-18000, GVC-18000-230V, GVC-18000-380V, GVC-18000-575V, GVC-36000
Color
Yellow
Compatible Brand
Goodway Technologies
Description
Nylon Brush,Yellow, Large For Mfr. No. GVC-18000 ,PK6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.