Nylon Brush, Yellow, Medium For Mfr. No. GVC-18000 , PK6

  • Mfr # 93-BRUSH-KIT-YL-M

  • Zoro # G7771885


product price: $80.99
/pk 6, $13.50/ea
Free Shipping & Returns

Key Features

For Use With
Heavy Duty Dry Steam Cleaner
Size
1.59 in dia
Product Type
Dry Steam Brush
Color
Yellow
Bristle Diameter
1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93-BRUSH-KIT-YL-M
Zoro #
G7771885
UPC #
-
Country of Origin
Italy

Dimensions

Size
1.59 in dia
Bristle Diameter
1/2 mm
Bristle Length
9/16 in
Overall Diameter
1 1/2 in
Overall Height
1 7/16 in

Details

Item
Steam Cleaner Brush
For Use With
Heavy Duty Dry Steam Cleaner
Product Type
Dry Steam Brush
Color
Yellow
Compatible Brand
Goodway Technologies
Compatible Manufacturer Model Number
GVC-18000, GVC-18000-230V, GVC-18000-380V, GVC-18000-575V, GVC-36000
Bristle Material
Nylon
Material
Nylon, Plastic

Description

Nylon Brush,Yellow, Medium For Mfr. No. GVC-18000 ,PK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.