Zoro Homepage

Rectangular Pad, 10 in L, White

  • Mfr # 9374-PAD

  • Zoro # G105347465


product price: $29.29
/ea

Key Features

Size
2.25 in W x 10 in L x 0.75 in H
Color
White
Overall Length
10 in
Overall Width
2 1/4 in
Overall Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9374-PAD
Zoro #
G105347465
UPC #
790759001631
Country of Origin
Italy

Dimensions

Size
2.25 in W x 10 in L x 0.75 in H
Overall Length
10 in
Overall Width
2 1/4 in
Overall Height
3/4 in
Brush Size
2.25 in W x 10 in L x 0.75 in H

Details

Item
Rectangular Brush
Color
White
Product Type
Rectangular Pad
For Use With
Mfr. No. GVC-1100, Mfr. No. GVC-1250, Mfr. No. GVC-1502, Mfr. No. GVC-390
Compatible Manufacturer Model Number
GVC-1100, GVC-1250, GVC-1502, GVC-1502A, GVC-390
Compatible Brand
Goodway

Description

Pad for Rectangular Brush (pack of 2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.