Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scale Removal System, 15 gpm, 115V

  • Mfr # GDS-C40

  • Zoro # G6601539


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 15 ft Circulation Hoses
Pump Type
Centrifugal
Duty
Continuous
Hose Dia.
7/8 in
Hose Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDS-C40
Zoro #
G6601539
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hose Dia.
7/8 in
Hose Length
10 ft
Depth
17 in
Cord Length
18 ft
Motor Size
1/2 hp
Tank Size
10 gal
Height
27 in
Wheel Size
7 1/2 in
Width
15 in
Overall Height
27 in
Wheel Diameter
7 1/2 in
Overall Width
15 in
Hose Connection Size
3/4 in
Overall Depth
17 in
Hose Diameter
7/8 in

Details

Item
Descaling System
Includes
(2) 15 ft Circulation Hoses
Pump Type
Centrifugal
Duty
Continuous
Tank Material
Polyethylene
Cord Gauge
18/3
Flow (GPM)
15 gpm
Max. Operating Temp.
160 Degrees F
Voltage
115V AC
Warranty
1 yr
Amps
7.6 A
IP Rating
IP55
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Descaler Hose Fittings
3/4 in NPT Female
Instant Flow Reversal
Yes
Net Weight
37 lb
Hz
60
Hose Connection Gender
Female
Current
7.6 A
Hose Connection Type
NPT
Operating Temperature - Maximum
122 Degrees F
Body Material
Polyethylene
Tank Capacity
10 gal
Product Type
Descaling System
Mobility
Wheels
Duty Cycle
Continuous
Flow Reversing
Instant Flow Reversal
For Chemical Descaler
ScaleBreak
Flow Rate - Maximum
15 gpm
Horsepower
1/2 hp
Frequency
60 Hz

Description

Scale Removal System,15 gpm,115V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.