Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scale Remover, Clear, 30 gal, Drum

  • Mfr # SCALEBRK-MP-30

  • Zoro # G113171564


product price: $658.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Form
Liquid
Container Type
Drum
Standards
CERCLA, CWA, SARA 313
Product Type
Scale Remover
Food Grade
Not Food Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCALEBRK-MP-30
Zoro #
G113171564
UPC #
00790759002430
Country of Origin
United States

Dimensions

Size
30 gal

Details

Item
Scale Remover
Form
Liquid
Container Type
Drum
Standards
CERCLA, CWA, SARA 313
Product Type
Scale Remover
Food Grade
Not Food Safe
Compatible Product Type
Boilers, Chillers, Cooling Towers, Heat Exchangers, Water Pumps
Fluid Base
Citric Acid
Fluid Color
Clear
For Material
Metal, Plastic
Series
ScaleBreak MP
For Descaling System
GDS-100-BV
Biodegradability
Biodegradable
Active Ingredient
Citric Acid

Description

Descaling Solution, Multi-Purpose, 30 gallon Drum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.