Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scale Remover, Clear, 5 gal, Bottle

  • Mfr # SCALEBRK-MP-5

  • Zoro # G913171535


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Form
Liquid
Container Type
Bottle
Standards
CERCLA, CWA, SARA 313
For Material
Metal, Plastic
Active Ingredient
Citric Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCALEBRK-MP-5
Zoro #
G913171535
UPC #
00790759002423
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Scale Remover
Form
Liquid
Container Type
Bottle
Standards
CERCLA, CWA, SARA 313
For Material
Metal, Plastic
Active Ingredient
Citric Acid
Fluid Color
Clear
Product Type
Scale Remover
Biodegradability
Biodegradable
For Descaling System
GDS-100-BV
Series
ScaleBreak MP
Fluid Base
Citric Acid
Compatible Product Type
Boilers, Chillers, Cooling Towers, Heat Exchangers, Water Pumps
Food Grade
Not Food Safe

Description

Descaling Solution, Multi-Purpose, 5 gallon Jug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.