Scale Remover, Clear, 55 gal, Drum
Mfr # SCALEBRK-MP-55
Zoro # G613171583
product price: $1,146.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Key Features
Form
Liquid
Container Type
Drum
Standards
CERCLA, CWA, SARA 313
For Descaling System
GDS-100-BV
Series
ScaleBreak MP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCALEBRK-MP-55
Zoro #
G613171583
UPC #
00790759002447
Country of Origin
United States
Dimensions
Size
55 gal
Details
Item
Scale Remover
Form
Liquid
Container Type
Drum
Standards
CERCLA, CWA, SARA 313
For Descaling System
GDS-100-BV
Series
ScaleBreak MP
Product Type
Scale Remover
Fluid Color
Clear
Food Grade
Not Food Safe
Biodegradability
Biodegradable
Active Ingredient
Citric Acid
For Material
Metal, Plastic
Compatible Product Type
Boilers, Chillers, Cooling Towers, Heat Exchangers, Water Pumps
Fluid Base
Citric Acid
Description
Descaling Solution, Multi-Purpose, 55 gallon Drum
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.