Shop GOODWAY
See all product information
Create Account
Shaft Cutting and Crimping Press Die set
- Mfr # DIE-SET-703
- Zoro # G724485630
product price:Â
$
607.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Tube Cleaners
Overall Width
1/2 in
Overall Height
1 in
Compatible Manufacturer Model Number
GTC-703
Overall Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DIE-SET-703
- Zoro #
- G724485630
- UPC #
- -
- Country of Origin
- United States
- Compatible Product Type
- Tube Cleaners
- Compatible Manufacturer Model Number
- GTC-703
- Product Type
- Shaft Cutting and Crimping Press Dies
- Item
- Shaft Cutting and Crimping Press Die Set
Dimensions
- Overall Width
- 1/2 in
- Overall Height
- 1 in
- Overall Depth
- 2 in
Description
Shaft Cutting and Crimping Press Die set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.