Zoro Homepage

Speed-Feed Tube Cleaner, 230V, 60 Hz

  • Mfr # RAM-5ADC-ID-60-3

  • Zoro # G011854477


product price: $10,246.99
/ea
Free Shipping & Returns

Key Features

Power Source
Electric
Product Type
Coil Cleaning System
Water Source
Hose
Operating Weight - Maximum
75 lb
Flow Rate - Maximum
2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAM-5ADC-ID-60-3
Zoro #
G011854477
UPC #
-
Country of Origin
United States

Details

Item
Coil Cleaning System
Power Source
Electric
Product Type
Coil Cleaning System
Water Source
Hose
Operating Weight - Maximum
75 lb
Flow Rate - Maximum
2 gpm
Input Voltage
115V AC

Description

Speed-Feed Tube Cleaner,230V,60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.