Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin Grit Brush for 11/16"-3/4" id tubes, Pk15

  • Mfr # SGB-100

  • Zoro # G112482180


product price: $137.99
/pk 15, $9.20/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Material
Nylon
Bristle Color
Gray
For Tube Type
Enhanced, Smooth Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGB-100
Zoro #
G112482180
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
For Tube Diameter - Minimum
11/16 in
Connection Size
1/4"-28
Bristle Diameter
0.024 in
For Tube Diameter - Maximum
3/4 in
Overall Diameter
1 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Gray
For Tube Type
Enhanced, Smooth Bore
Connection Type
Threaded Connection
Stem Type
Single Stem
Tip Type
Turbo Tip
Application
Tubes
Product Type
Tube Brush
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Food Grade
Not Food Safe
Spiral Type
Single Spiral
Number of Brushes
15
Connection Gender
Male
Compatible Series
GTC-703
Compatible Manufacturer Model Number
P4R
Compatible Brand
Goodway
Aggression Level
3

Description

Spin Grit Brush for 11/16"-3/4" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.