Zoro Homepage

Spin Grit Brush for 13/16"-1" id tubes, Pk15

  • Mfr # SGB-125

  • Zoro # G312174892


product price: $148.99
/pk 15, $9.93/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Gray
Bristle Material
Nylon
Bristle Diameter
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGB-125
Zoro #
G312174892
UPC #
790759002416
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Diameter
0.024 in
For Tube Diameter - Maximum
1 in
For Tube Diameter - Minimum
13/16 in
Overall Diameter
1 1/4 in
Connection Size
1/4"-28

Details

Item
Tube Brush
Bristle Color
Gray
Bristle Material
Nylon
Compatible Manufacturer Model Number
R4R
For Tube Type
Enhanced, Smooth Bore
Tip Type
Vinyl Tip
Compatible Series
RAM
Product Type
Tube Brush
Compatible Brand
Goodway
For Tube Material
Ferrous Metals, Non-Ferrous Metals
Application
Tubes
Stem Type
Double Stem
Aggression Level
3
Food Grade
Not Food Safe
Number of Brushes
15
Spiral Type
Single Spiral
Connection Gender
Male
Connection Type
Threaded Connection

Description

Spin Grit Brush for 13/16"-1" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.