Zoro Homepage

Spin Grit Brush for 1/4"-3/8" id tubes, Pk15

  • Mfr # SGB-050

  • Zoro # G412482163


product price: $148.99
/pk 15, $9.93/ea
Free Shipping & Returns

Key Features

Brush Length
3 in
Overall Length
4 1/2 in
Bristle Color
Gray
Bristle Material
Nylon
Connection Type
Threaded Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGB-050
Zoro #
G412482163
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
3 in
Overall Length
4 1/2 in
Connection Size
1/4"-28
Overall Diameter
1/2 in
For Tube Diameter - Minimum
3/8 in
For Tube Diameter - Maximum
3/8 in
Bristle Diameter
0.024 in

Details

Item
Tube Brush
Bristle Color
Gray
Bristle Material
Nylon
Connection Type
Threaded Connection
For Tube Type
Smooth Bore
Application
Tubes
Compatible Series
GTC-702
Connection Gender
Male
Food Grade
Not Food Safe
Compatible Manufacturer Model Number
P4R
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Aggression Level
3
Tip Type
Turbo Tip
Number of Brushes
15
Compatible Brand
Goodway
Spiral Type
Single Spiral
Stem Type
Single Stem
Product Type
Tube Brush

Description

Spin Grit Brush for 1/4"-3/8" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.