Zoro Homepage

Spin Grit Brush for 7/16"-5/8" id tubes, Pk15

  • Mfr # SGB-075

  • Zoro # G112174887


product price: $148.99
/pk 15, $9.93/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Gray
Bristle Material
Nylon
Tip Type
Vinyl Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGB-075
Zoro #
G112174887
UPC #
790759002393
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Diameter
0.024 in
For Tube Diameter - Minimum
7/16 in
Connection Size
1/4"-28
For Tube Diameter - Maximum
5/8 in
Overall Diameter
1/16 in

Details

Item
Tube Brush
Bristle Color
Gray
Bristle Material
Nylon
Tip Type
Vinyl Tip
Product Type
Tube Brush
Number of Brushes
15
For Tube Material
Ferrous Metals, Non-Ferrous Metals
Aggression Level
3
For Tube Type
Enhanced, Smooth Bore
Stem Type
Double Stem
Compatible Manufacturer Model Number
R4R
Compatible Series
RAM
Spiral Type
Single Spiral
Connection Type
Threaded Connection
Compatible Brand
Goodway
Connection Gender
Male
Food Grade
Not Food Safe
Application
Tubes

Description

Spin Grit Brush for 7/16"-5/8" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.