Zoro Homepage

Spin Grit Brush for 7/16"-5/8" id tubes, Pk15

  • Mfr # SGB-075

  • Zoro # G312482157


product price: $148.99
/pk 15, $9.93/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Color
Gray
Bristle Material
Nylon
For Tube Diameter - Minimum
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGB-075
Zoro #
G312482157
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
For Tube Diameter - Minimum
7/16 in
Overall Diameter
3/4 in
Bristle Diameter
0.024 in
For Tube Diameter - Maximum
5/8 in
Connection Size
1/4"-28

Details

Item
Tube Brush
Bristle Color
Gray
Bristle Material
Nylon
Stem Type
Single Stem
Aggression Level
3
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
For Tube Type
Smooth Bore
Tip Type
Turbo Tip
Compatible Brand
Goodway
Spiral Type
Single Spiral
Connection Type
Threaded Connection
Compatible Manufacturer Model Number
P4R
Food Grade
Not Food Safe
Connection Gender
Male
Compatible Series
GTC-703
Application
Tubes
Product Type
Tube Brush
Number of Brushes
15

Description

Spin Grit Brush for 7/16"-5/8" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.