Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin Grit Brush w/Quick Connect for 11/16"-3/4" id tubes, Pk15

  • Mfr # SGB-Q-100

  • Zoro # G512482162


product price: $137.69
/pk 15, $9.18/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/2 in
Bristle Material
Nylon
Bristle Color
Gray
Compatible Manufacturer Model Number
P4R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGB-Q-100
Zoro #
G512482162
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/2 in
Bristle Diameter
0.024 in
For Tube Diameter - Maximum
3/4 in
For Tube Diameter - Minimum
11/16 in
Overall Diameter
1 in
Connection Size
Quick Connect

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Gray
Compatible Manufacturer Model Number
P4R
Stem Type
Single Stem
Compatible Series
GTC-703Q
For Tube Type
Enhanced, Smooth Bore
Spiral Type
Single Spiral
Food Grade
Not Food Safe
Aggression Level
3
Connection Gender
Male
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Tip Type
Turbo Tip
Number of Brushes
15
Compatible Brand
Goodway
Application
Tubes
Product Type
Tube Brush
Connection Type
Quick Connection

Description

Spin Grit Brush w/Quick Connect for 11/16"-3/4" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.