Spin Grit Brush w/Quick Connect for 7/16"-5/8" id tubes, Pk15

  • Mfr # SGB-Q-075

  • Zoro # G612482161


product price: $135.99
/pk 15, $9.07/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/2 in
Bristle Color
Gray
Bristle Material
Nylon
Product Type
Tube Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGB-Q-075
Zoro #
G612482161
UPC #
-
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/2 in
Overall Diameter
3/4 in
Connection Size
Quick Connect
Bristle Diameter
0.024 in
For Tube Diameter - Minimum
7/16 in
For Tube Diameter - Maximum
5/8 in

Details

Item
Tube Brush
Bristle Color
Gray
Bristle Material
Nylon
Product Type
Tube Brush
Compatible Series
GTC-703Q
Number of Brushes
15
Connection Gender
Male
Aggression Level
3
For Tube Material
Aluminum, Brass, Copper, Glass, Iron, Plastic, Rubber, Stainless Steel, Steel
Compatible Brand
Goodway
Food Grade
Not Food Safe
Stem Type
Single Stem
Spiral Type
Single Spiral
Application
Tubes
Tip Type
Turbo Tip
For Tube Type
Enhanced, Smooth Bore
Connection Type
Quick Connection
Compatible Manufacturer Model Number
P4R

Description

Spin Grit Brush w/Quick Connect for 7/16"-5/8" id tubes, Pk15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.