Zoro Homepage

Steam Cleaner, 194 lb

  • Mfr # GVC-18000-230V

  • Zoro # G7771611


product price: $24,813.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Steam Production
59 lb/hr
Working Pressure
0 to 145 psi
Voltage
230 V
Max. Temp.
290 Degrees F
Includes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVC-18000-230V
Zoro #
G7771611
UPC #
-
Country of Origin
Italy

Dimensions

Width
28 in
Height
44 in
Depth
41 in
Cord Length
33 ft

Description

Industrial Steam Cleaner,3 Phase,230VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.