Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Cleaner, 225 lb

  • Mfr # GVC-36000

  • Zoro # G7771830


product price: $33,660.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Steam Production
118 lb/hr
Working Pressure
0 to 145 psi
Voltage
480 V
Max. Temp.
300 Degrees F
Wattage
36,000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVC-36000
Zoro #
G7771830
UPC #
-
Country of Origin
Italy

Dimensions

Depth
43 in
Width
28 in
Height
41 in
Cord Length
33 ft

Details

Item
Corded Steam Cleaner
Steam Production
118 lb/hr
Working Pressure
0 to 145 psi
Voltage
480 V
Max. Temp.
300 Degrees F
Wattage
36,000 W
Temperature at Tip
356 Degrees F
Hz
60
Water Tank Capacity
10.6 gal
Amps
47 A
Solution Tank Capacity
2.6 gal
Operating Time
24 hr / 7 day
Cap
Pressurized
Phase
3
Includes
(2) Soap Containers, (4) 1 1/2 in Circular Brass Brushes, (4) 1 1/2 in Circular Nylon Brushes, (4) 1 1/2 in Circular Stainless Steel Brushes, (4) 2 1/4 in Circular Brass Brushes, (4) 2 1/4 in Circular Nylon Brushes, (4) 2 1/4 in Circular Stainless Steel Brushes, (4) Circular Brass Scrubbing Brushes, (4) Circular Nylon Scrubbing Brushes, (4) Circular Stainless Steel Scrubbing Brushes, 20 in Wand, 33 ft Hose with a Pistol Grip, 40 in Wand, Multi-Brush Tool, Quad Stainless Steel Boilers, Safety Glasses
Product Type
Heavy Duty Dry Steam Cleaner
Operating Temperature - Maximum
290 Degrees F
Boiler Tank Material
Stainless Steel
Cleaning Type
Steam Only
Operating Temperature - Minimum
33 Degrees F
Filling Requirements
Continuous Use
Operating Pressure - Maximum
145 psi
Electrical Phase
Three-Phase
Power Source
Corded
Tool Weight
225 lb
Water Tank Material
Stainless Steel
Boiler Capacity
2.4 gal
Operating Pressure - Minimum
0 psi
Current
44 A

Description

Industrial Steam Cleaner,3 Phase,480VAC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.