Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Brush, Single Spiral, DoubleStem, PK25

  • Mfr # GTC-211-3/4

  • Zoro # G012174888


product price: $123.99
/pk 25, $4.96/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Material
Nylon
Bristle Color
Blue
Compatible Brand
Goodway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211-3/4
Zoro #
G012174888
UPC #
790759002287
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
Connection Size
1/4"-28
Overall Diameter
3/4 in
Bristle Diameter
0.02 in
For Tube Diameter - Maximum
3/4 in
For Tube Diameter - Minimum
3/4 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Blue
Compatible Brand
Goodway
For Tube Type
Enhanced, Smooth Bore
For Tube Material
Ferrous Metals, Non-Ferrous Metals
Product Type
Tube Brush
Number of Brushes
25
Stem Type
Double Stem
Application
Tubes
Connection Gender
Male
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Tip Type
Vinyl Tip
Aggression Level
2
Food Grade
Not Food Safe
Spiral Type
Single Spiral
Compatible Series
RAM
Connection Type
Threaded Connection

Description

Blue Nylon Brush for 3/4" ID tubes, Pk25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.