Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Brush, Single Spiral, DoubleStem, PK25

  • Mfr # GTC-211-5/8

  • Zoro # G512174883


product price: $123.99
/pk 25, $4.96/ea
Free Shipping & Returns

Key Features

Brush Length
4 in
Overall Length
6 1/4 in
Bristle Material
Nylon
Bristle Color
Blue
Tip Type
Vinyl Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTC-211-5/8
Zoro #
G512174883
UPC #
790759002300
Country of Origin
United States

Dimensions

Brush Length
4 in
Overall Length
6 1/4 in
For Tube Diameter - Minimum
5/8 in
For Tube Diameter - Maximum
5/8 in
Bristle Diameter
0.018 in
Connection Size
1/4"-28
Overall Diameter
5/8 in

Details

Item
Tube Brush
Bristle Material
Nylon
Bristle Color
Blue
Tip Type
Vinyl Tip
Product Type
Tube Brush
Connection Type
Threaded Connection
Number of Brushes
25
Compatible Manufacturer Model Number
R4P, RAM-4, RAM-5, RAM-6, RAM-PRO, RAM-PROXL
Food Grade
Not Food Safe
Aggression Level
2
Compatible Brand
Goodway
Compatible Series
RAM
Stem Type
Double Stem
For Tube Material
Ferrous Metals, Non-Ferrous Metals
Application
Tubes
Spiral Type
Single Spiral
For Tube Type
Enhanced, Smooth Bore
Connection Gender
Male

Description

Blue Nylon Brush for 5/8" ID tubes, Pk25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.