Bundling Film, 3x120 Gx650 ft., PK18, 3" W x 650' L, Clear

  • Mfr # GOOD3120VSR

  • Zoro # G4926629


product price:  $203.99
/pk 18, $11.33/ea
Free Shipping & Returns

Key Features

Width
3"
Length
650'
Color
Clear
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GOOD3120VSR
Zoro #
G4926629
UPC #
016203270362
Country of Origin
United States

Dimensions

Width
3"
Length
650'

Details

Item
Bundling Film,3x120 Gx650 ft.,PK18
Color
Clear
Gauge - Stretch Wrap
42

Description

Package Quantity 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.