Shop SMURFIT WESTROCK PACKAGING SOLUTIONS
See all product information
Prestretch Hand, 15 1/2 X 2000' 29GA Clear, 4PK
Mfr # 1009513
Zoro # G522929473
product price:Â $61.99
/pk 4, $15.50/eaKey Features
Width
15 1/2 in
Length
2000 ft
Color
Clear
Material
LLDPE
For Use With
Household moves, shipping, storage
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1009513
Zoro #
G522929473
UPC #
-
Country of Origin
United States
Dimensions
Width
15 1/2 in
Length
2000 ft
Details
Item
Stretch Wrap
Color
Clear
Material
LLDPE
For Use With
Household moves, shipping, storage
Gauge
29 Ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.