Economy Cast Stretch Film, 80Gx1000f, PK4, 30" W x 1000' L, Clear

  • Mfr # GOOD30

  • Zoro # G4902829


product price:  $339.99
/pk 4, $85.00/ea
Free Shipping & Returns

Key Features

Length
1000'
Color
Clear
Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOOD30
Zoro #
G4902829
UPC #
016203213031
Country of Origin
United States

Dimensions

Width
30"
Length
1000'

Details

Item
Economy Cast Stretch Film,80Gx1000f,PK4
Color
Clear
Gauge - Stretch Wrap
42

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.