Zoro Homepage

ExCore Stretch Wrap, 15" x 800 ft., PK4

  • Mfr # PVT15120PC

  • Zoro # G3106490


product price: $66.89
/pk 4, $16.72/ea

Key Features

Gauge - Stretch Wrap
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVT15120PC
Zoro #
G3106490
UPC #
-
Country of Origin
United States

Details

Item
ExCore Stretch Wrap,15" x 800 ft.,PK4
Gauge - Stretch Wrap
42

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.